Shop SPECTRUM

Xylenes, Technical, 500mL

  • Mfr # X1003-500MLGL51
  • Zoro # G7975429

product price: 
$
49.99
/ea

Key Features

CAS Number
1330-20-7
Special Information
Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Chemical Formula
C8H10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1003-500MLGL51
Zoro #
G7975429
UPC #
-
Country of Origin
United States
Item
Xylenes
CAS Number
1330-20-7
Special Information
Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Chemical Container Material
Amber Glass
Chemical Formula
C8H10
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
106.17
Chemical Container Type
Bottle
Shipping Restrictions
UN1307 Xylenes 3 PG III
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Xylenes
Form
Liquid
Features
This Reagent is a Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
X
Storage Temperature
Room Temperature
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.