Shop SPECTRUM
See all product information
Create Account
Yeast, Extract, Powder, 500g
- Mfr # YE105-500GM10
- Zoro # G8031471
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
Special Information
A Dry concentrate of Brewer's Yeast
Chemical Grade
Lab
CAS Number
8013-01-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YE105-500GM10
- Zoro #
- G8031471
- UPC #
- -
- Country of Origin
- United States
- Item
- Yeast Extract
- Chemical Container Type
- Bottle
- Special Information
- A Dry concentrate of Brewer's Yeast
- Chemical Grade
- Lab
- CAS Number
- 8013-01-2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Chemical Formula
- C19H14O2
- Product Type
- Yeast Extract
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- A Dry concentrate of Brewer's Yeast
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- Y
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Yeast Extract, Concentration Not Applicable, CAS Number 8013-01-2, Chemical Formula C19H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.