Shop SPECTRUM
See all product information
Create Account
Zinc Atomic Absorption Std, 100mL
- Mfr # AA335-100ML
- Zoro # G7936682
product price:Â
$
82.59
/ea
Key Features
Calibration Certificate
NIST Standard Reference Material No. 3168
Shelf Life
24 mo
Chemical Container Size
100 mL
Chemical Grade
Lab
Special Information
1000 ppm: Zinc Carbonate In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA335-100ML
- Zoro #
- G7936682
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Atomic Absorption Standard
- Calibration Certificate
- NIST Standard Reference Material No. 3168
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Special Information
- 1000 ppm: Zinc Carbonate In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
- Shipping Restrictions
- UN2031, Nitric Acid, Solution, 8, PG II
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 100 mL
Description
Zinc Atomic Absorption Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST Standard Reference Material No. 3168, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II, Special Information 1000 ppm: Zinc Carbonate In 2 Percent Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.