Zinc Sulfate, Heptahdrt, grnlr, USP, 50kg

  • Mfr # ZI120-50KGBL
  • Zoro # G7928650
product price: 
$
1,801.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Container Type
Drum
CAS Number
7446-20-0
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Fiberboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZI120-50KGBL
Zoro #
G7928650
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Shelf Life
36 mo
Chemical Container Type
Drum
CAS Number
7446-20-0
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Fiberboard
Molecular Weight
287.56
Chemical Formula
ZnSO4; 7H2O
Chemical Grade
USP
Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Product Type
Zinc Sulfate
Form
Powder
Container Material
Fiberboard
Features
Hygroscopic
Special Information
Hygroscopic
Quantity
50
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
Z
Volume
50 kg
Calibration Certificate
No
Chemical Properties
Heptahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Zinc Sulfate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews