Shop SPECTRUM
See all product information
Create Account
Zinc Chlrd, grnlr, USP, JP, 50kg
- Mfr # ZI105-50KGBL
- Zoro # G7963389
product price:Â
$
3,650.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Chemical Container Size
50 kg
Chemical Grade
USP
Molecular Weight
136.28
CAS Number
7646-85-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI105-50KGBL
- Zoro #
- G7963389
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Chloride
- Chemical Container Material
- Fiberboard
- Chemical Grade
- USP
- Molecular Weight
- 136.28
- CAS Number
- 7646-85-7
- Shipping Restrictions
- UN2331 Zinc Chloride Anhydrous 8 PG III
- Shelf Life
- 36 mo
- Chemical Formula
- ZnCl2
- Chemical Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Zinc Chloride
- Container Material
- Fiberboard
- Features
- Deliquescent
- Special Information
- Deliquescent
- Form
- Powder
- Volume
- 50 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 50
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Zinc Chloride, Concentration Not Applicable, CAS Number 7646-85-7, Molecular Weight 136.28, Chemical Formula ZnCl2, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN2331 Zinc Chloride Anhydrous 8 PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.