Shop SPECTRUM
See all product information
Create Account
Zinc Glycinate, 500g, Poly
- Mfr # Z1117-500GM
- Zoro # G8042629
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
231.52
Concentration
100%
Chemical Formula
C4H8O4N2Zn.H2O
Chemical Container Size
500 g
CAS Number
14281-83-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1117-500GM
- Zoro #
- G8042629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Zinc Glycinate
- Molecular Weight
- 231.52
- Concentration
- 100%
- Chemical Formula
- C4H8O4N2Zn.H2O
- CAS Number
- 14281-83-5
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
Description
Zinc Glycinate, Concentration 100 Percent, CAS Number 14281-83-5, Molecular Weight 231.52, Chemical Formula C4H8O4N2Zn.H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.