Shop SPECTRUM
See all product information
Create Account
Zinc Gluconate, 12kg, CAS 4468-02-4
- Mfr # ZI108-12KG
- Zoro # G8055131
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Container Type
Drum
Molecular Weight
455.68 +xH2O
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI108-12KG
- Zoro #
- G8055131
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Gluconate
- Chemical Container Type
- Drum
- Molecular Weight
- 455.68 +xH2O
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 4468-02-4
- Chemical Grade
- Reagent
- Chemical Formula
- C12H22O14Zn.xH2O
Dimensions
- Chemical Container Size
- 12 kg
Description
Zinc Gluconate, Concentration 100 Percent, CAS Number 4468-02-4, Molecular Weight 455.68 +xH2O, Chemical Formula C12H22O14Zn.xH2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.