Shop AK SCIENTIFIC
See all product information
Create Account
4-Methoxy-1, 2-dimethylbenzene (5g), CAS 4685-47-6
- Mfr # 6400AB-5g
- Zoro # G423854737
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
136.19 g/mol
Chemical Container Size
5 g
CAS Number
4685-47-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6400AB-5g
- Zoro #
- G423854737
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 136.19 g/mol
- Item
- 4-Methoxy-1,2-dimethylbenzene
- CAS Number
- 4685-47-6
Description
Chemical Formula C9H12O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.