Shop SPECTRUM

Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, 500g

  • Mfr # Z1095-500GM
  • Zoro # G8017261

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
287.56
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
ZnSO4; 7H2O
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1095-500GM
Zoro #
G8017261
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Molecular Weight
287.56
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
ZnSO4; 7H2O
Shelf Life
24 mo
CAS Number
7446-20-0
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Color
Colorless
Application
Food and Beverage
Container Type
Bottle
Product Type
Zinc Sulfate
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Form
Powder
Quantity
500
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
Z
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Heptahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.