Shop SPECTRUM
See all product information
Create Account
Zinc Chlrd, Grnlr, Technical, 50kg
- Mfr # Z1060-50KGBL
- Zoro # G8078082
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
ZnCl2
Chemical Container Material
Fiberboard
Chemical Grade
Lab
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1060-50KGBL
- Zoro #
- G8078082
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Chloride
- Shelf Life
- 24 mo
- Chemical Formula
- ZnCl2
- Chemical Container Material
- Fiberboard
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN2331 Zinc Chloride Anhydrous 8 PG III
- CAS Number
- 7646-85-7
- Molecular Weight
- 136.28
- Container Type
- Drum
- Color
- Colorless
- Application
- Industrial
- Product Type
- Zinc Chloride
- Container Material
- Fiberboard
- Special Information
- Deliquescent
- Form
- Powder
- Features
- Deliquescent
- Volume
- 50 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 50
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- Z
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Zinc Chloride, Concentration Not Applicable, CAS Number 7646-85-7, Molecular Weight 136.28, Chemical Formula ZnCl2, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 50 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2331 Zinc Chloride Anhydrous 8 PG III, Standards Not Applicable, Special Information Deliquescent
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.