Shop SPECTRUM
See all product information
Create Account
Zinc Stearate, Powder, USP, 500g
- Mfr # ZI115-500GM10
- Zoro # G8008913
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
CAS Number
557-05-1
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI115-500GM10
- Zoro #
- G8008913
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Stearate
- Chemical Container Type
- Bottle
- CAS Number
- 557-05-1
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Container Type
- Bottle
- Chemical Formula
- C36H70O4Zn
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Zinc Stearate
- Molecular Weight
- 632.33
- Container Material
- Plastic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Stearate, Concentration Not Applicable, CAS Number 557-05-1, Molecular Weight 632.33, Chemical Formula C36H70O4Zn, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.