Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deutsch DTM

  • Mfr # HF-06-7272

  • Zoro # G015830606


product price: $67.69
/ea

Key Features

Length
6 ft
Wire Color
Black, Blue, Green, Red, White, Yellow
Kit Contents - Description
(1) Plug with Female Contacts, (1) Receptacle with Male Contacts
Wire Type
TXL Thin-Wall Cross-Linked Automotive Wire (SAE-J1128)
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-06-7272
Zoro #
G015830606
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Wire Lead Length
72 in

Details

Item
Mini Connector
Wire Color
Black, Blue, Green, Red, White, Yellow
Kit Contents - Description
(1) Plug with Female Contacts, (1) Receptacle with Male Contacts
Wire Type
TXL Thin-Wall Cross-Linked Automotive Wire (SAE-J1128)
Housing Type
Standard
Application
Power
Wire Jacket Material
Cross-Linked Polyethylene
Contact Plating
Nickel
Connector Application
Wire-to-Wire
Product Type
DC/Automotive Connector Set

Description

Deutsch DTM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.