Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molex Standard

  • Mfr # HC-02-0606

  • Zoro # G915830614


product price: $13.39
/ea

Key Features

Trade Designation
AWM
Length
6 in
Insulation Material
PVC
Wire Color
Black, Red
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-02-0606
Zoro #
G915830614
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Wire Lead Length
6 in

Details

Item
Connector
Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Red
Housing Type
Standard
Wire Type
Hookup & Lead Wire (UL 1015)
Contact Plating
Tin
Wire Jacket Material
PVC
Connector Brand
Molex
Kit Contents - Description
(1) Plug with Male Contacts, (1) Receptacle with Female Contacts
Product Type
AC/DC Connector Set
Connector Application
Wire-to-Wire

Description

Molex Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.