Zoro Homepage

14.1 oz., Can, Synthetic, Blue

  • Mfr # 2EPU9

  • Zoro # G8493712


product price: $361.99
/pk 10, $36.20/ea
Free Shipping & Returns

Key Features

Base Formulation
Synthetic
Container Type
Can
Size
14.1 oz.
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
325 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EPU9
Zoro #
G8493712
UPC #
190735610848
Country of Origin
United States

Dimensions

Size
14.1 oz.

Details

Base Formulation
Synthetic
Container Type
Can
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
325 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
200 Degrees F
Dropping Point
475 Degrees F
Primary Additive
Zinc
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Blue
Item
Multipurpose Bearing Grease
Type
Multi-Purpose Grease
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Series
PD Blower Grease
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Operating Temperature Range
Up to 163 Degrees C

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.