Shop All Air Line Lockout Valves
Speedaire
Adapter, Pipe
Mfr # 4ZK39
Zoro # G1906563
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Type Speed Mount
- For Use On Intermediate and Standard
- Air Inlet Type NPT
- Air Inlet Size 1/2 in
Product Information
- Brand Speedaire
- MFR # 4ZK39
- Zoro # G1906563
- UPC # 190735630501
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/2 in |
Details
Description
Pipe Adapter, Compatible with Grainger Part Number 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23, Series Intermediate Duty, Standard Duty, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Series Intermediate and Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- BRENNAN INDUSTRIES 08MJ-10MAORB 90 Deg Elbow Long Forged (2.26 L) (6801-L-08-10-NWO-FG)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- SPEEDAIRE Clamp, Speed (4ZK25)
- SPEEDAIRE Valve, Lockout (4ZL03)
- SPEEDAIRE Clamp, Speed (4ZK35)
- SPEEDAIRE Valve, Lockout (4ZL04)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- Speedaire Pneumatic System Components