Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 3.0 HP, 240V, 135 psi

  • Mfr # 1NNF7

  • Zoro # G2636706


product price: $1,100.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Size
20 gal.
Voltage
240VAC
Max. Pressure
135 psi
HP
3
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NNF7
Zoro #
G2636706
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
20 gal.
Overall Length
33 in
Overall Height
31 in
Overall Width
19.5 in
Tank Size - Air Compressor
20 gal
Outlet Size
1/4 in
Air Tank Size
20 gal

Details

Voltage
240VAC
Max. Pressure
135 psi
HP
3
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
10.2
Compressor Type
Portable Air Compressor
Weight
165 lb
Standards
CSA
Lubrication Type
Oil Lubricated
HP - Air Compressor
3.0 hp
Free Air CFM @ Max. Pressure - Air Compressor
10.2
Lubrication Type - Air compressor
Oil Lubricated
Item
Portable Air Compressor
(F)NPT Outlet
1/4 in
Free Air CFM @ 90 PSI - Air Compressor
10.2
Free Air CFM @ 90 PSI
10.2
Weight - Air Compressor
165 lb
Avg. Pump Life
5,000 hr
Full Load Amps
15.7
Cylinder Material
Cast Iron
Motor RPM
3,450 RPM
Item - Air Compressor
Portable Air Compressor
Max. Pressure - Air Compressor
135 psi
Motor Type
Induction
Tank Style - Air Compressor
Horizontal
dBA @ 3 Feet
85.5
Input Voltage - Air Compressor
240V AC
Maximum Speed
3,450 RPM
Maximum Operating Pressure
135 psi
Average Pump Life
5,000 hr
Output Power
3 hp
Current Rating
15.7 A
Free Air Flow Rate
10.2 cfm
Sound Level
85.5 dBA
Input Voltage
240V AC
Air Tank Style
Horizontal

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 3 hp, Free Air Flow Rate 10.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 240V AC, Current Rating 15.7 A, Sound Level 85.5 dBA, Weight 165 lb, Motor Type Induction

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.