Zoro Homepage

Air Compressor

  • Mfr # 787U79

  • Zoro # G504395289


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
19.7 in
Overall Height
26.2 in
Weight
85 lb
Standards
UL 1450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787U79
Zoro #
G504395289
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19.7 in
Overall Height
26.2 in
Overall Width
17.5 in
Inlet Size
1/4 in
Air Tank Size
10 gal
Outlet Size
1/4 in

Details

Phase
Single
Weight
85 lb
Standards
UL 1450
Inlet Type
NPT
Number of Stages
4
Lubrication Type
Oil Free
Valve Type
Reed
Enclosure Type
Open Dripproof
Air Tank Style
Vertical
Inlet Gender
Female
Input Voltage
120 VAC
Item
Air Compressor
Free Air Flow Rate @ Maximum Pressure
3.1 cfm
Maximum Operating Pressure
150 psi
Output Power
1.5 hp
Maximum Speed
1,700 RPM
Electrical Connection
Grounded Power Cord
Thermal Protection
Manual Reset
Average Pump Life
1,000 hr
Motor Type
Quiet Induction
Enclosure Rating
IP 20
Sound Level
70 dBA
Free Air Flow Rate
4 cfm
Outlet Gender
Female
Cylinder Material
Steel
Control Type
Pressure Switch
Duty Cycle
Intermittent
Current Rating
11 A
Free Air CFM @ 90 PSI - Air Compressor
1.00
Pump Type
Rocking Piston
Valve Material
Brass/Zinc Alloy
Outlet Type
NPT

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Vertical, Output Power 1.5 hp, Free Air Flow Rate 4 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 10 gal, Input Voltage 120 VAC, Current Rating 11 A, Sound Level 70 dBA, Weight 85 lb, Free Air Flow Rate @ Maximum Pressure 3.1 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.