Zoro Homepage

Air Compressor

  • Mfr # AG2-SM14-08GE

  • Zoro # G003614751


product price: $3,397.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
34 in
Overall Length
44 in
Lubrication Type
Splash Lubricated
Cylinder Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SM14-08GE
Zoro #
G003614751
UPC #
016977222932
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
44 in
Overall Width
22 in
Outlet Size
1/4 in
Air Tank Size
8 gal

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Cylinder Material
Cast Iron
Pump Type
Reciprocating
Duty Cycle
Continuous
Series
AG2
Number of Stages
2
Pump Oil Capacity
24.7 fl oz
Item
Stationary Air Compressor/Generator
Weight
365 lb
Maximum Speed
3,500 RPM
Start Type
Electrical Starter
Engine Cooling
Air-Cooled
Free Air Flow Rate
15.7 cfm
Engine Displacement
420 cc
Maximum Operating Pressure
175 psi
Engine Oil Capacity
37 fl oz
Air Tank Style
Twin Stack
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Fuel Type
Gasoline
Average Pump Life
2,000 hr
Valve Type
Pilot
Outlet Gender
Female
Starter Type
Electric
Low Oil Shutdown
Yes
Engine Brand
Mi-T-M
Engine Output Power
14 hp

Description

Stationary Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Electric, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.