Zoro Homepage

Air Compressor

  • Mfr # AM2-PM09-08G

  • Zoro # G503614800


product price: $2,233.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
31 in
Overall Length
44 in
Lubrication Type
Splash Lubricated
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2-PM09-08G
Zoro #
G503614800
UPC #
016977222994
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Length
44 in
Overall Width
26 in
Outlet Size
3/8 in
Air Tank Size
8 gal

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Duty Cycle
Continuous
Cylinder Material
Cast Iron
Item
Portable Gas Air Compressor
Weight
260 lb
Series
AM2
Pump Type
Reciprocating
Number of Stages
2
Pump Oil Capacity
24.7 fl oz
Maximum Operating Pressure
175 psi
Starter Type
Recoil
Fuel Type
Gasoline
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
17.2 cfm
Air Tank Style
Twin Stack
Engine Brand
Mi-T-M
Average Pump Life
2,000 hr
Engine Oil Capacity
37 fl oz
Outlet Type
NPT
Engine Displacement
300 cc
Low Oil Shutdown
Yes
Start Type
Pull-Start
Engine Output Power
9 hp
Maximum Speed
3,500 RPM
Valve Type
Pilot
Engine Cooling
Air-Cooled
Free Air Flow Rate
17.2 cfm
Sound Level
Not Rated

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 9 hp, Engine Brand Mi-T-M, Free Air Flow Rate 17.2 cfm, Free Air Flow Rate @ Maximum Pressure 17.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.