Zoro Homepage

Air Compressor

  • Mfr # AM2-SM09-30G

  • Zoro # G603614786


product price: $2,581.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
43.5 in
Overall Length
40 in
Lubrication Type
Splash Lubricated
Pump Type
Reciprocating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2-SM09-30G
Zoro #
G603614786
UPC #
016977223014
Country of Origin
United States

Dimensions

Overall Height
43.5 in
Overall Length
40 in
Overall Width
18.5 in
Outlet Size
3/8 in
Air Tank Size
30 gal

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Pump Type
Reciprocating
Pump Oil Capacity
24.7 fl oz
Cylinder Material
Cast Iron
Weight
416 lb
Series
AM2
Item
Stationary Air Compressor
Duty Cycle
Continuous
Number of Stages
2
Maximum Operating Pressure
175 psi
Starter Type
Recoil
Engine Oil Capacity
37 fl oz
Start Type
Pull-Start
Low Oil Shutdown
Yes
Valve Type
Pilot
Average Pump Life
2,000 hr
Engine Output Power
9 hp
Free Air Flow Rate @ Maximum Pressure
18.3 cfm
Maximum Speed
3,500 RPM
Outlet Gender
Female
Outlet Type
NPT
Engine Brand
Mi-T-M
Air Tank Style
Horizontal
Fuel Type
Gasoline
Engine Cooling
Air-Cooled
Free Air Flow Rate
18.3 cfm
Engine Displacement
300 cc

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 9 hp, Engine Brand Mi-T-M, Free Air Flow Rate 18.3 cfm, Free Air Flow Rate @ Maximum Pressure 18.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Starter Type Recoil, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz, Engine Oil Capacity 37 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.