Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting
Mfr # NCDMC106-1200
Zoro # G2802816
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Product Information
- Brand Speedaire
- MFR # NCDMC106-1200
- Zoro # G2802816
- UPC # 190735641491
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 16.75 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension B | 1.12 in |
Dimension C | 16.47 in |
Rod Thread Size | 5/16"-24 |
Dimension A | 16 3/4 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 12 in |
Inlet Size | 1/8 in |
Body Diameter | 1 1/8 in |
Rod Diameter | 5/16 in |
End Cap Length | 1/8 in |
Bore Diameter | 1 1/16 in |
Details
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 12 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- D&D Belt, VS, 1.187 x 55in OC (1922V544)
- GAST Fan Roc Sp Af547 (AF547)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X391)
- Speedaire Air Cylinders