This item is Discontinued.

Speedaire Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5MMD7

Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (Discontinued)

  • Mfr # 5MMD7
  • Zoro # G3139911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5MMD7
Zoro #
G3139911
UPC #
190735632611
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
7.5 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.376 in
Port Size
1/8 in FNPT
Rod Thread Size
7/16"-20
Dimension L
0.50 in
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension Cb
0.62 in
Dimension B
0.749 in
Dimension Kk
7/16"-20 UNF
Air Cylinder Bore Dia.
1 1/2 in
Dimension Cd
0.376 in
Dimension D
0.38 in
Dimension N1
3/4"-16
Dimension E
0.62 in
Inlet Size
1/8 in
Bore Diameter
1 1/2 in
Overall Height
7 1/2 in
Stroke Length
2 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose and Pivot
Single Acting/Double Acting
Double Acting
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Features
Non-Switch Ready
End Cap Material
Aluminum
Nose Mount Thread
3/4"-16
Finish
Silver
Piston Rod Material
Stainless Steel
Cushion Type
None
Air Inlet Type
NPT
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Body Material Finish
Silver Plated
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
For Fluid Type
Air

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 7 1/2 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.