Speedaire
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 5ZEA3
Zoro # G2807427
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M812SD-120-A)
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (BBEF121616)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (287272)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZDZ7)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X386)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 in Stroke, NFPA Double Acting (5VLN3)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- Speedaire Pneumatic System Components