This item is Discontinued.

Speedaire Air Cylinder, 1 1/8 in Bore, 1 in Stroke, NFPA Double Acting 1A429

Air Cylinder, 1 1/8 in Bore, 1 in Stroke, NFPA Double Acting (Discontinued)

  • Mfr # 1A429
  • Zoro # G3015013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A429
Zoro #
G3015013
UPC #
190735603222
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Rod Dia.
0.375 in
Overall Length
2.63 in
Rod Thread Length
0.625 in
Port Size
1/8 in NPT
Dimension Cc
3/8"-24
Dimension Db
0.203 in
Rod Thread Size
3/8"-24
Dimension G
0.875 in
Dimension Dn
1 in
Dimension E
1 1/2 in
Dimension D
5/16 in
Air Cylinder Bore Dia.
1 1/8 in
Dimension H
0.625 in
Dimension A
5/8 in
Dimension J
0.625 in
Dimension C
1/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
150 psi
Body Material
Aluminum
Tube Material
Aluminum
Cylinder Type
NFPA
Magnetic Piston
No
Stroke
1 in
Mount
Flush
Max. Load
149 lb
Air Cylinder Type
NFPA
Piston Material
Aluminum
Finish
Silver and Black
Features
Both Ends Cushioned
Tie Rod Material
Steel
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Air Cylinder Mount
Flush
Piston Rod Material
Chrome Plated
Temp. Range
-20 Degrees to 200 Degrees F

Description

Air Cylinder, Body Material Aluminum, Cylinder Type NFPA, Magnetic Piston No, Cylinder Action Double Acting, Tie Rod Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.