This item is Discontinued.

Speedaire Air Cylinder, 2 1/2 in Bore, 15 in Stroke, NFPA Double Acting, Aluminum . 5UZD4

Air Cylinder, 2 1/2 in Bore, 15 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)

  • Mfr # 5UZD4
  • Zoro # G7648164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UZD4
Zoro #
G7648164
UPC #
190735651278
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Rod Dia.
0.625 in
Overall Length
20.5 in
Rod Thread Length
3/4 in
Port Size
1/4 in NPT
Dimension Nt
3/8"-16
Dimension E
3 in
Dimension J
1 in
Dimension Kk
1/2"-20
Dimension C
0.375 in
Dimension B
1.125 in
Dimension A
3/4 in
Air Cylinder Bore Dia.
2 1/2 in
Rod Thread Size
1/2"-20
Dimension G
1.5 in
Rod Diameter
5/8 in
Stroke Length
15 in
Bore Diameter
2 1/2 in
Inlet Size
1/4 in
Overall Height
20 1/2 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Aluminum
Tube Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Stroke
15 in
Mount
Side Tapped/Sleeve Nut
Max. Load
1,227 lb
Air Cylinder Type
NFPA
Features
Cushioned, Piston magnet, Square Head
End Cap Material
Aluminum
Piston Rod Material
Steel
Cushion Type
Adjustable
Tie Rod Material
Steel
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Side Tapped/Sleeve Nut
Piston Material
Aluminum
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Silver and Black
Standards
NFPA
For Fluid Type
Air
Body Material Finish
Black Oxide, Silver Plated
Mounting Orientation
Multiposition
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
200 Degrees F
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 15 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 20 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.