Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 18 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5UYX1
Zoro # G7647717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Product Information
- Brand Speedaire
- MFR # 5UYX1
- Zoro # G7647717
- UPC # 190735650745
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 23.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension Nt | 5/16"-18 |
Dimension G | 1.5 in |
Dimension J | 1 in |
Air Cylinder Bore Dia. | 2 in |
Dimension B | 1.125 in |
Dimension Kk | 1/2"-20 |
Dimension C | 0.375 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 3/4 in |
Dimension E | 2 1/2 in |
Rod Diameter | 5/8 in |
Overall Height | 23 3/8 in |
Stroke Length | 18 in |
Inlet Size | 1/4 in |
Bore Diameter | 2 in |
Details
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 18 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 23 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 64102RS C3 (6410-2RS C/3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- D&D 6900mm Outside Length, 22mm Top Width, 1 Ribs (SPC6900)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMH1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting (2W491)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- Speedaire Pneumatic System Components