Speedaire
Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting
Mfr # 5TEC3
Zoro # G6043895
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- TOMPKINS Hydraulic Fitting-Steel16MOR HEX HEAD PLUG (6408-16)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEG3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (6X383)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- Speedaire Pneumatic System Components