Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Die Grinder, Light, 0.2 HP, 90 psi

  • Mfr # 48MA04

  • Zoro # G5234218


product price: $72.69
/ea

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
26.4
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48MA04
Zoro #
G5234218
UPC #
190735986394
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 3/16 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Right Angle Length
6 7/8 in
Spindle Thread Size
3/8"-24
Spindle Screw Size
M5
Overall Height
6 5/8 in
Overall Width
1 3/4 in

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
26.4
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 PSI
Free Speed
2,000 RPM
Duty Cycle - Air Tools
Light Duty
Torque
5.80 ft-lb
Drill Chuck Type
Keyed
Throttle Type
Trigger
Bearings
Ball
Average CFM @ 15 Second Run Time
6.60
Item - Air Drills
Air Drill
Body Style - Air Tools
Pistol
Variable Speed
No
Housing Material
Aluminum
Gear Train
Planetary
Handle Material
Aluminum
Includes
Chuck Key
Duty
Light
Style
Pistol
Tool Weight
2.5 lb
Handle Type
Pistol Grip
Max. Torque
5.8 ft-lb
Power Source
Air-Powered
Torque Range
5 ft-lb to 5.8 ft-lb
Reversible
Yes
Duty Rating
Light Duty
Air Pressure
90 psi
Drilling Capacity in Steel
3/8 in
Drilling Capacity in Cast Iron
3/8 in
Noise Level
85 dB
Vibration Level
2.5 m/sq sec
Air Consumption
6.6 cfm
Min. Torque
5 ft-lb
Drilling Capacity in Wood
3/8 in
Bearing Design
Ball
Horsepower
0.5 hp
Exhaust Location
Handle
Drilling Capacity in Aluminum
3/8 in

Description

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Torque 5.80 ft-lb, Average CFM @ 15 Second Run Time 6.60, CFM @ Full Load 26.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 3/16 in, Right Angle Length 6 7/8 in, Tool Weight 2.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.