This item is Discontinued.

Speedaire Air Disc Sander, Ind, 0.4 HP, 3 to 5 In. 10D238

Air Disc Sander, Ind, 0.4 HP, 3 to 5 In. (Discontinued)

  • Mfr # 10D238
  • Zoro # G7545081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D238
Zoro #
G7545081
UPC #
190735601198
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
7/16"-20
Pad Size
3" to 5"
Min. Hose Size
3/8 in
Overall Length
5-11/16"
Min Hose Size
3/8"
Tool Length
5 3/4 in
Air Inlet Size
1/4 in
Minimum Wheel Diameter
3 in
Maximum Wheel Diameter
5 in
Included Pad Sizes
3 in, 5 in
Minimum Hose Size
3/8 in

Details

Item
Air Disc Sander
Duty
Industrial
HP
0.4 HP
Average CFM @ 15 Second Run Time
3.5 cfm
CFM @ Full Load
19.7 cfm
Required Pressure
90 psi
Free Speed
16,000 rpm
Handle Material
Composite
Exhaust Type
Handle
Air Inlet
1/4" NPT
Variable Speed
Yes
Throttle
Trigger
Application
Finishing Metal, Composite and Wood Surfaces, Industrial
Includes
(1) Pad: 3"; (1) Sanding Pad: 5"; Setting Steel Bar; L-Shape Wrench
Housing Material
Composite
Product Type
Air-Powered Disc Sander
Speed Settings
Variable
Air Consumption
20 cfm
Horsepower
0.4 hp
Exhaust Location
Handle
Air Inlet Type
NPT
Abrasive Mount Type
Threaded Shank
Maximum Motor Speed
16,000 RPM
Grip Type
Pistol
Vacuum Type
Non-Vacuum
Average Flow Rate
3.5 cfm
Maximum Disc Speed
16,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, 5 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 16,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Light, Grip Type Pistol, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Trigger, Exhaust Location Handle, Tool Length 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.