Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Pistol, 90 psi, 1/2 in.

  • Mfr # 45YY16

  • Zoro # G5441311


product price: $299.99
/ea
Free Shipping & Returns

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
24.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YY16
Zoro #
G5441311
UPC #
00194484265090
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
8 5/8 in
Chuck Size
1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
1 7/8 in
Spindle Thread Size
1/2"-20
Overall Height
5 5/8 in

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
24.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 PSI
Free Speed
450 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
8.00 to 10.00 ft-lb
Average CFM @ 15 Second Run Time
6.00
Duty
Industrial
Variable Speed
Yes
Style
Pistol
Tool Weight
4 lb
Handle Material
Aluminum
Item - Air Drills
Air Drill
Housing Material
Aluminum
Throttle Type
Trigger
Drill Chuck Type
Keyed
Body Style - Air Tools
Pistol
Gear Train
Planetary
Handle Type
Pistol Grip
Drilling Capacity in Steel
3/4 in
Max. Torque
11.5 ft-lb
Side to Center
1 in
Air Consumption
24 cfm
Drilling Capacity in Cast Iron
5/8 in
Chuck Material
Metal
Drilling Capacity in Aluminum
1 1/8 in
Vibration Level
2.5 m/sq sec
Number of Speed Settings
Continuous
Power Source
Air-Powered
Application
Assembly Environments, Manufacturing, Production
Drilling Capacity in Masonry
5/8 in
Torque Range
0.1 ft-lb to 11.5 ft-lb
Exhaust Location
Handle
Reversible
Yes
Horsepower
0.7 hp
Noise Level
85 dB
Drilling Capacity in Wood
1 1/2 in
Air Pressure
90 psi
Duty Rating
Industrial Duty
Min. Torque
0.1 ft-lb

Description

Air-Powered Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 450 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 8.00 to 10.00 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.