Air Drill, Right Angle, 1/4 in.-28
Mfr # 45YY27
Zoro # G5441226
product price: $389.99
/ea
Free Shipping & Returns
Key Features
HP
0.3
HP - Air Tools
0.30
Chuck Size - Air Drills
1/4 in
CFM @ Full Load
12.0
Air Inlet
1/4 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45YY27
Zoro #
G5441226
UPC #
00194484265199
Country of Origin
United States
Dimensions
Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in
Overall Length
8 3/16 in
Right Angle Length
29/32 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/4 in
Overall Width
5/8 in
Spindle Thread Size
1/4"-28
Overall Height
7/8 in
Description
Drill, HP - Air Tools 0.30, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Threaded, Reversing No, Right Angle Body Style - Air Tools, Free Speed 2,700 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.60 to 0.70 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.