This item is Discontinued.

Speedaire Air Dryer, Refrigerated, 400 CFM, 75 HP Max 2DAZ9

Air Dryer, Refrigerated, 400 CFM, 75 HP Max (Discontinued)

  • Mfr # 2DAZ9
  • Zoro # G0806066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2DAZ9
Zoro #
G0806066
UPC #
190735610442
Country of Origin
Unknown

Dimensions

Pipe Size
2" NPT
Overall Height
30 in
Overall Width
20 in
Overall Depth
38 in
Connection Size - Air Treatment
2 in NPT

Details

Item
Compressed Air Dryer
Includes
Timed Electric Drain
CFM
400
Phase
3
Voltage
460VAC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
2
ISO Class
6
Refrigerant
R-134A
Max. Inlet Temp. - Air Treatment
120 Degrees F
Full Load Amps
4.0 A
Max. Inlet Temp.
120 Degrees F
Max. Flow - Air Treatment
400 cfm
Max. Ambient Temp.
110 Degrees F
Refrigeration Compressor HP
2 hp
Dew Point
47 Degrees F
Max. Air Compressor HP
75 hp
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Features
On/Off Switch, Power On Light, Temperature Indicator
Heat Exchanger Material
Stainless Steel
Bracket Kit
No
Power
2.5 kW
ISO Class - Air Treatment
6
Max. Incoming Pressure - Air Treatment
232 psi
Input Voltage - Air Treatment
460V AC
Finish
Powder Coated
Phase - Air Treatment
Three
Refrigeration Compressor Horsepower
2 hp
Maximum Ambient Temperature
110 Degrees F

Description

Compressed Air Dryer, ISO Class 6, Voltage 460VAC, Phase Three, Power 2.5 kW, Dew Point 47 Degrees F, Features On/Off Switch, Power On Light, Temperature Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.