Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. X-Treme Duty Impact Wrench, 1010 Ft Lbs Torque, Composite Housing
- Mfr # M631
- Zoro # G023310558
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/2 in
Air Inlet
1/4 in
Working Torque
775 ft-lbs
Color
Black
Average CFM
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M631
- Zoro #
- G023310558
- UPC #
- 39564135880
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Working Torque
- 775 ft-lbs
- Color
- Black
- Average CFM
- 7
- Air Pressure (PSI)
- 90 psi
- Case Included
- No
- Drive End Type
- Sqaure
- Power Source
- Air
- Battery Included
- No
- Max BPM
- 1250
- Max. Torque
- 1010 ft-lbs
- Max RPM
- 9500
- Variable Speed
- Yes
Dimensions
- Square Drive Size
- 1/2 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool M624 1/2-Inch Composite Impact Wrench is designed to provide powerful and reliable performance for even the toughest jobs. With an impressive 1010 ft pounds nut busting torque in reverse and 885 ft. pounds in forward, this impact wrench can handle even the most stubborn bolts. The composite housing of this wrench is lightweight and compact, reducing user fatigue and making it easy to handle during extended use. Additionally, this impact wrench comes with adjustable speed and torque settings, including two forward and one reverse, providing flexibility and precision for any job. The balanced motor design reduces vibration and enhances user comfort, making it suitable for prolonged use. With a maximum torque of 1010 Ft/Lbs in reverse and 885 Ft/Lbs in forward, free speed of 9500 RPM, and a recommended max bolt size of 7/8-Inch, the Performance Tool M624 1/2-Inch Composite Impact Wrench is a versatile and reliable tool for any project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.