Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gun, Short Leaver, 6" Extension Size

  • Mfr # 458J43

  • Zoro # G6243951


product price: $25.19
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Aluminum
Application
Cleaning
Outlet Size
1/4 in (F)NPT
Includes
Safety Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458J43
Zoro #
G6243951
UPC #
00194484259754
Country of Origin
China

Dimensions

Outlet Size
1/4 in (F)NPT
Overall Length
8 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 1/4 in
Nozzle Length
2 1/2 in
Extension Size
6 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Aluminum
Application
Cleaning
Includes
Safety Nozzle
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Short Lever
Output
90 psi
Air Consumption
16 scfm
Item
Air Gun
Air Inlet Gender
Female
Air Inlet Type
NPT
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Number of Nozzles Included
1
Sound Level
100 dB
Chip Guard Included
No
Output Thrust
1.3 lbf
Nozzle Features
Safety
Nozzle Tip Material
Aluminum
Air Flow Pattern
Focused
Vacuum Gun Nozzle Type
Fixed Nozzle
Maximum Inlet Pressure
120 psi

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.