Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, Light, Round, 5-1/2 in. L

  • Mfr # 48MA02

  • Zoro # G5234236


product price: $63.39
/ea

Key Features

Blows per Minute
5,000 bpm
Item - Air Hammers
Air Hammer Kit
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
22.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48MA02
Zoro #
G5234236
UPC #
190735986417
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
1 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Male
Min. Hose Size
3/8 in

Details

Item
Air Hammer Kit
Blows per Minute
5,000 bpm
Item - Air Hammers
Air Hammer Kit
Shank Type - Air Hammers
Round
CFM @ Full Load
22.0
Duty Cycle - Air Tools
Light Duty
Blows per Minute - Air Tools
5,000
Handle Type
Pistol Grip
Min. Hose
3/8 in
Shank Type
Round
Air Inlet
1/4"
Duty
Light Duty
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
5.5
Includes
Blow Mold Case
Features
General Repair Work
Exhaust Location
Side
Accessory Free Tool Change
Yes
Vibration Level
2.5 m/sq sec
Kit Contents
(1) Bare Tool, (5) Chisels
Lock-Off Switch
No
Compatible Collar Shape
Round
Handle Material
Aluminum with Rubber Grip
Dust Sealed Switch
No
Tool Weight
3.8 lb
Dust Management
None
Air Inlet Gender
Male
Power Source
Air Powered
Housing Material
Composite
Air Consumption
4 cfm
Series
A Series
Anti-Vibration Technology
No
Air Inlet Type
NPT
Shank Shape
Round
Number of Speed Settings
Continuously Adjustable
Material Application
Concrete
Lock-On Switch
No
Sound Level
104 dB
Retainer Type
Quick Change
Number of Pieces
6
Hammer Type
Chipping, Chiseling, Rivet Busting, Riveting, Scaling
Air Pressure
90 psi
Throttle Type
Trigger

Description

Air Hammer Kit, Duty Light Duty, Shank Shape Round, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT Male, Kit Contents (1) Bare Tool, (5) Chisels, Blows per Minute 5,000 bpm, Shank Size 0.401 in, Air Inlet Gender Male, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in, Material Application Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.