Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1/2 In Drive

  • Mfr # 21AA50

  • Zoro # G7466015


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Anvil Length - Air Impacts
0.858"
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type - Air Impacts
Ring
Torque Range
25 to 400 ft.-lb.
Blows per Minute
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA50
Zoro #
G7466015
UPC #
190735605035
Country of Origin
Korea, Republic of

Dimensions

Anvil Length - Air Impacts
0.858"
Drive Size - Air Tools
1/2" Square
Square Drive Size
1/2"
Overall Length
7 1/4 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type - Air Impacts
Ring
Torque Range
25 to 400 ft.-lb.
Blows per Minute
1200
Blows per Minute - Air Tools
1200
Handle Type
Pistol Grip
Tool Weight
5.8 lb
Anvil
Standard
CFM @ Full Load
17.0
Free Speed
9,000 RPM
Style
Pistol Grip
Max. Torque
600 ft.-lb.
Duty
General
Air Inlet
1/4 in NPT Female
Max. Bolt Capacity
5/8 in
Required Pressure
90 psi
Body Style - Air Tools
Pistol
Housing Material
Aluminum
Duty Cycle - Air Tools
General Duty
Average CFM @ 15 Second Run Time
4.20
Handle Material
Aluminum
Retainer Type
Friction Ring
Anvil Type - Air Impacts
Standard
Features
Twin Hammer Mechanism Light Weight Aluminum Housing Contoured Comfort Pistol Grip Adjustable Power Regulator with 5 Settings High Torque and Low Air Consumption Quiet Operation Pressure Feed Lubrication System
Duty Rating
General Duty
Built-In Light
No
Number of Speed Settings
5
Impacts per Minute
1,200
Max. Air Pressure
90 psi
Fastening Torque
600 ft-lb
Power Source
Air Powered
Air Pressure
90 psi
Clutch Style
Twin Hammer
Min. Air Pressure
50 psi
Breakaway Torque
600 ft-lb
Air Consumption
17 cfm
Tool Style
Full-Size
Drive Type
Standard
Impact Sound Level
96 dB
Exhaust Location
Bottom
Impact Rated
Yes
Vibration Level
7.6 m/sq sec

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 96 dB, Impacts per Minute 1,200 ipm, Number of Speed Settings 5, Max. Bolt Capacity 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.