Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, Friction Ring, 5500 rpm

  • Mfr # 45NW54

  • Zoro # G2437998


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
5,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Max. Bolt Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45NW54
Zoro #
G2437998
UPC #
190735625255
Country of Origin
Japan

Dimensions

Square Drive Size
3/4"
Overall Length
10 3/4 in
Air Inlet Size - Air Tools
3/8" NPT
Drive Size - Air Tools
3/4" Square
Min. Hose Size
1/2 in
Anvil Length - Air Impacts
3.000"
Drive Size
3/4 in Square
Extended Anvil Length
3 in

Details

Item
Impact Wrench
Free Speed
5,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Max. Bolt Capacity
1 in
Duty Cycle - Air Tools
General Duty
Item - Air Impact Wrenches
Air Impact Wrench
Torque Range
200 to 800 ft.-lb.
CFM @ Full Load
30.0
Duty
General
Handle Material
Aluminum Cast
Body Style - Air Tools
Pistol
Required Pressure
90 psi
Anvil
3" Extended
Average CFM @ 15 Second Run Time
7.50
Retainer Type - Air Impacts
Ring / Thru Hole
Anvil Type - Air Impacts
3" Extended
Tool Weight
14.5 lb
Max. Torque
1150 ft.-lb.
Blows per Minute
840
Blows per Minute - Air Tools
840
Retainer Type
Friction Ring, Through Hole
Housing Material
Aluminum Cast
Style
Pistol Grip
Impact Rated
No
Number of Speed Settings
4
Duty Rating
General Duty
Fastening Torque
1,150 ft-lb
Drive Type
Extended
Breakaway Torque
1,150 ft-lb
Exhaust Location
Rear
Air Consumption
30 cfm
Air Pressure
90 psi
Impacts per Minute
840
Tool Style
Full-Size
Power Source
Air Powered
Min. Air Pressure
70 psi
Clutch Style
Twin Hammer
Built-In Light
No
Max. Air Pressure
90 psi
Impact Sound Level
90 dB

Description

Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating General Duty, Breakaway Torque 1,150 ft-lb, Fastening Torque 1,150 ft-lb, Free Speed 5,500 RPM, Impact Rated No, Impact Sound Level 90 dB, Impacts per Minute 840, Number of Speed Settings 4, Max. Bolt Capacity 1 in, Drive Size 3/4 in Square, Drive Type Extended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.