Zoro Homepage

Air Line Lubricator, 1 In, 275 cfm, 250 psi

  • Mfr # 4ZL61

  • Zoro # G2429332


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
Heavy Duty
Bowl Material
Metal with Sight Glass
Pipe Size
1 in NPT
Max. Flow
275 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL61
Zoro #
G2429332
UPC #
190735631683
Country of Origin
China

Dimensions

Pipe Size
1 in NPT
Overall Height
12 7/16 in
Overall Width
4 1/2 in
Bowl Size
32 oz
Overall Length
4.32 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item
Compressed Air Lubricator
Series
Heavy Duty
Bowl Material
Metal with Sight Glass
Max. Flow
275 cfm
Max. Pressure
250 psi
Sight Dome Included
Yes
Max. Temp.
175 Degrees F
Adjustment Type
Screwdriver
Max. Pipe Run
20 ft
Dome Material
Transparent Nylon
Oil Feed Type
Mist
Body Material
Aluminum
Drain Included
Yes
Weight
2 kg
Includes
(1) Oil Drop Controller
Oil Capacity
750 ct
Adjustment Mechanism
Screwdriver
Number of Air Inlets
1
Number of Air Outlets
1
Duty Rating
Heavy Duty
Maximum Flow Rate
275 cfm
Lubricator Type
Mist
Air Inlet Gender
Female
Air Outlet Gender
Female
Maximum Operating Pressure
250 psi
Air Outlet Type
NPT
Adjustment Mechanism Material
PE
Minimum Operating Temperature
5 Degrees C
For Substance Type
Air
Sight Gauge Included
Yes
Air Flow Direction
Left to Right
System Location
Main Line
Lubricator Bowl Capacity
32 oz
Lubricator Bowl Guard Material
Aluminum
Seal Material
Rubber
Modular Connection
No Modular Connection
Recommended Lubricant
ISO VG 32
Drain Part Compatibility
114X39
For Maximum Pipe Run
20 ft
Lubricator Bowl Guard Included
No
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Lubricator Bowl Material
Metal with Sight Glass
Maximum Operating Temperature
175 Degrees F

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal with Sight Glass, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.