Zoro Homepage

Air Line Lubricator, 1/4In, 50 cfm, 250 psi

  • Mfr # 4ZL68

  • Zoro # G1605572


product price: $42.49
/ea

Key Features

Series
Compact
Bowl Material
Zinc
Pipe Size
1/4 in NPT
Max. Flow
50 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL68
Zoro #
G1605572
UPC #
190735631751
Country of Origin
China

Dimensions

Pipe Size
1/4 in NPT
Overall Height
7 7/16 in
Overall Width
2 in
Bowl Size
2.2 oz
Overall Length
1.91 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Lubricator
Series
Compact
Bowl Material
Zinc
Max. Flow
50 cfm
Max. Pressure
250 psi
Dome Material
Transparent Nylon
Adjustment Type
Screwdriver
Body Material
Zinc
Max. Pipe Run
50 ft
Drain Included
Yes
Sight Dome Included
Yes
Oil Feed Type
Micromist
Max. Temp.
175 Degrees F
Weight
0.7 kg
Includes
(1) Oil Drop Controller
Maximum Operating Temperature
175 Degrees F
For Substance Type
Air
Air Inlet Type
NPT
Lubricator Bowl Guard Material
Zinc
Duty Rating
Light Duty
Number of Air Inlets
1
For Maximum Pipe Run
50 ft
Lubricator Bowl Material
Zinc
Drain Part Compatibility
114X36
Minimum Operating Temperature
5 Degrees C
Number of Air Outlets
1
Seal Material
Rubber
Sight Gauge Included
Yes
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Lubricator Bowl Guard Included
No
Recommended Lubricant
ISO VG 32
Air Inlet Gender
Female
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psi
Maximum Flow Rate
50 cfm
Modular Connection
No Modular Connection
Lubricator Bowl Capacity
2.2 oz
Lubricator Type
Micro Mist
Air Outlet Gender
Female
Adjustment Mechanism Material
PE
Oil Capacity
80 ct
Adjustment Mechanism
Screwdriver
System Location
Air Line

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.