Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/8In, 50 cfm, 150 psi

  • Mfr # 4ZL71

  • Zoro # G1991543


product price: $37.69
/ea

Key Features

Series
Compact
Bowl Material
Polycarbonate with Zinc Guard
Pipe Size
3/8 in NPT
Max. Flow
50 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL71
Zoro #
G1991543
UPC #
190735631782
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
7 7/16 in
Overall Width
2 in
Overall Length
1.91 in
Bowl Size
2.2 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Compact
Bowl Material
Polycarbonate with Zinc Guard
Max. Flow
50 cfm
Max. Pressure
150 psi
Oil Feed Type
Micromist
Max. Temp.
125 Degrees F
Sight Dome Included
Yes
Max. Pipe Run
50 ft
Body Material
Zinc
Adjustment Type
Screwdriver
Drain Included
Yes
Dome Material
Transparent Nylon
Weight
0.625 kg
Includes
(1) Oil Drop Controller
For Fluid Type
Compressed Air
Minimum Operating Temperature
5 Degrees C
Sight Gauge Included
Yes
Lubricator Bowl Guard Included
No
Number of Air Inlets
1
Lubricator Bowl Capacity
2.2 oz
For Substance Type
Air
Drain Part Compatibility
1AKG8A
Oil Capacity
45 ct
Adjustment Mechanism Material
PE
Maximum Flow Rate
50 cfm
For Maximum Pipe Run
50 ft
Adjustment Mechanism
Screwdriver
Recommended Lubricant
ISO VG 32
Duty Rating
Light Duty
Modular Connection
No Modular Connection
Seal Material
Rubber
Air Inlet Type
NPT
System Location
Air Line
Lubricator Bowl Material
Polycarbonate with Zinc Guard
Maximum Operating Temperature
125 Degrees F
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Number of Air Outlets
1
Air Outlet Gender
Female
Lubricator Bowl Guard Material
Iron
Lubricator Type
Micro Mist
Air Inlet Gender
Female
Maximum Operating Pressure
150 psi

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Zinc Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.