Zoro Homepage

Air Line Lubricator, 3/8In, 50 cfm, 250 psi

  • Mfr # 4ZL70

  • Zoro # G2668617


product price: $41.79
/ea

Key Features

Series
Compact
Bowl Material
Zinc
Pipe Size
3/8 in NPT
Max. Flow
50 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL70
Zoro #
G2668617
UPC #
190735631775
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
7 7/16 in
Overall Width
2 in
Bowl Size
2.2 oz
Overall Length
1.91 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Compact
Bowl Material
Zinc
Max. Flow
50 cfm
Max. Pressure
250 psi
Oil Feed Type
Micromist
Dome Material
Transparent Nylon
Max. Pipe Run
50 ft
Adjustment Type
Screwdriver
Max. Temp.
175 Degrees F
Drain Included
Yes
Sight Dome Included
Yes
Body Material
Zinc
Includes
(1) Oil Drop Controller
Weight
0.7 kg
Minimum Operating Temperature
5 Degrees C
Number of Air Outlets
1
For Substance Type
Air
Lubricator Bowl Guard Included
No
Air Outlet Type
NPT
Recommended Lubricant
ISO VG 32
Air Inlet Type
NPT
Maximum Operating Temperature
175 Degrees F
Sight Gauge Included
Yes
For Fluid Type
Compressed Air
System Location
Air Line
Air Flow Direction
Left to Right
Duty Rating
Light Duty
Drain Part Compatibility
114X36
Maximum Flow Rate
50 cfm
Maximum Operating Pressure
250 psi
Number of Air Inlets
1
Air Inlet Gender
Female
Lubricator Bowl Material
Zinc
Lubricator Type
Micro Mist
Oil Capacity
80 ct
Adjustment Mechanism Material
PE
Lubricator Bowl Guard Material
Zinc
Adjustment Mechanism
Screwdriver
Seal Material
Rubber
Modular Connection
No Modular Connection
Lubricator Bowl Capacity
2.2 oz
For Maximum Pipe Run
50 ft
Air Outlet Gender
Female

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.