Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/8In, 75 cfm, 250 psi

  • Mfr # 4ZL80

  • Zoro # G2239596


product price: $64.89
/ea

Key Features

Series
Intermediate Duty
Bowl Material
Aluminum
Pipe Size
3/8 in NPT
Max. Flow
75 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL80
Zoro #
G2239596
UPC #
190735631874
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
8 1/8 in
Overall Width
2 11/16 in
Overall Length
2.45 in
Bowl Size
3.5 oz
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Intermediate Duty
Bowl Material
Aluminum
Max. Flow
75 cfm
Max. Pressure
250 psi
Oil Feed Type
Micromist
Sight Dome Included
Yes
Dome Material
Transparent Nylon
Drain Included
Yes
Body Material
Aluminum
Max. Temp.
175 Degrees F
Adjustment Type
Screwdriver
Max. Pipe Run
50 ft
Includes
(1) Oil Drop Controller
Weight
0.65 kg
Maximum Flow Rate
75 cfm
Lubricator Bowl Guard Included
No
Lubricator Bowl Capacity
3.5 oz
Oil Capacity
85 ct
Air Inlet Gender
Female
Adjustment Mechanism Material
PE
For Maximum Pipe Run
50 ft
Number of Air Inlets
1
Drain Part Compatibility
114X37
Duty Rating
Intermediate Duty
Air Flow Direction
Left to Right
Number of Air Outlets
1
Seal Material
Rubber
For Fluid Type
Compressed Air
Air Outlet Gender
Female
Lubricator Bowl Guard Material
Aluminum
Lubricator Bowl Material
Aluminum
For Substance Type
Air
System Location
Air Line
Adjustment Mechanism
Screwdriver
Recommended Lubricant
ISO VG 32
Modular Connection
No Modular Connection
Maximum Operating Temperature
175 Degrees F
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Air Outlet Type
NPT
Sight Gauge Included
Yes
Minimum Operating Temperature
5 Degrees C
Lubricator Type
Micro Mist

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.