Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/8In, 80cfm, 150 psi

  • Mfr # 4ZL85

  • Zoro # G1065522


product price: $62.79
/ea

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
3/8 in NPT
Max. Flow
114 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL85
Zoro #
G1065522
UPC #
190735631928
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Bowl Size
7 oz
Overall Length
3.15 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Max. Flow
114 cfm
Max. Pressure
150 psi
Dome Material
Transparent Nylon
Max. Pipe Run
20 ft
Max. Temp.
125 Degrees F
Body Material
Aluminum
Oil Feed Type
Mist
Sight Dome Included
Yes
Drain Included
Yes
Adjustment Type
Screwdriver
Includes
(1) Oil Drop Controller
Weight
0.82 kg
For Substance Type
Air
Recommended Lubricant
ISO VG 32
Maximum Flow Rate
114 cfm
Air Outlet Type
NPT
Adjustment Mechanism Material
PE
Number of Air Inlets
1
Sight Gauge Included
Yes
Drain Part Compatibility
1AKJ1A
Modular Connection
No Modular Connection
Seal Material
Rubber
For Maximum Pipe Run
20 ft
Lubricator Bowl Material
Polycarbonate with Steel Guard
Minimum Operating Temperature
5 Degrees C
Lubricator Bowl Guard Material
Iron
Oil Capacity
150 ct
Maximum Operating Temperature
125 Degrees F
Lubricator Type
Mist
Adjustment Mechanism
Screwdriver
Number of Air Outlets
1
Air Flow Direction
Left to Right
System Location
Main Line
Duty Rating
Intermediate Duty
Air Outlet Gender
Female
Lubricator Bowl Capacity
7 oz
Maximum Operating Pressure
150 psi
Lubricator Bowl Guard Included
No
Air Inlet Gender
Female
Air Inlet Type
NPT
For Fluid Type
Compressed Air

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 114 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.