Zoro Homepage

Air Motor, 0.93 HP, 30 cfm, 3000 rpm

  • Mfr # 22UX44

  • Zoro # G6101767


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
19.5 in-lb
HP
0.93 hp
Max. Air Flow
30 cfm
No Load RPM
3,000 RPM
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX44
Zoro #
G6101767
UPC #
190735606285
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Port Size
1/4 in NPT
Overall Length
5 3/4 in
Overall Height
6 5/8 in
Shaft Length
2 in
Overall Width
6 5/8 in
Outside Diameter
4 in
Shaft Diameter
5/8 in
Inlet Size
1/4 in
Keyway Depth
1/8 in
Manufacturers Warranty Length
1 yr
Keyway Width
1/8 in
Keyway Length
1 3/8 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
19.5 in-lb
HP
0.93 hp
Max. Air Flow
30 cfm
No Load RPM
3,000 RPM
Mounting
Flange
Rotation
CW/CCW
RPM @ Max. Torque
300 RPM
Max. Air Pressure
100 psi
Finish
Gray
Includes
Muffler
Operating Temp. Range
0 Degrees to 250 Degrees F
Housing Material
Aluminum, Cast Iron
Mount Type
Flange
Weight
5.51 lb
Keyway Type
Square
Maximum Operating Pressure
100 psi
Shaft Material
Steel
Minimum Flow Rate
2.53 cfm
Minimum Ambient Temperature
0 Degrees F
Maximum Ambient Temperature
250 Degrees F
Air Consumption
30 cfm
Speed @ Maximum Torque
300 RPM
Air Inlet Center to Center Distance
2 1/2 in
Nameplate Speed
350 RPM
Minimum Operating Pressure
1.4 bar
Maximum Torque
19.5 in-lb
Shaft Material Grade
40Cr
Housing Material Finish
Painted
Air Inlet Type
NPT
Output Power @ Maximum Speed
0.93 hp
System of Measurement
Inch
Shaft Orientation
Inline
No Load Speed
6,000 RPM
Maximum Flow Rate
30 cfm
Mounting Orientation
Any Angle
Inlet Gender
Female
Motor Frame Material
Cast Iron
Number of Vanes
4
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 0.93 hp, Maximum Torque 19.5 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 5.51 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.