Zoro Homepage

Air Motor, 0.93 HP, 30 cfm, 3000 rpm

  • Mfr # 22UX72

  • Zoro # G8238982


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
19.5 in-lb
Max. Air Flow
30 cfm
HP
0.93 hp
No Load RPM
6,000 RPM
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX72
Zoro #
G8238982
UPC #
190735606568
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Port Size
1/4 in NPT
Overall Length
5 in
Overall Width
3 3/4 in
Overall Height
5 3/8 in
Shaft Length
1 1/8 in
Outside Diameter
4 in
Inlet Size
1/4 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1/2 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
19.5 in-lb
Max. Air Flow
30 cfm
HP
0.93 hp
No Load RPM
6,000 RPM
Mounting
Foot
Rotation
CW/CCW
Operating Temp. Range
0 Degrees to 250 Degrees F
Max. Air Pressure
100 psi
RPM @ Max. Torque
350 RPM
Housing Material
Aluminum, Cast Iron
Finish
Gray
Mount Type
Foot
Includes
Muffler
Weight
5.07 lb
Air Consumption
30 cfm
Minimum Operating Pressure
1.4 bar
Speed @ Maximum Torque
350 RPM
Inlet Gender
Female
Shaft Material Grade
40Cr
System of Measurement
Inch
Mounting Orientation
Any Angle
Air Inlet Center to Center Distance
2 1/2 in
Shaft Material
Steel
Air Inlet Type
NPT
Output Power @ Maximum Speed
0.93 hp
Maximum Torque
19.5 in-lb
Nameplate Speed
350 RPM
No Load Speed
3,000 RPM
Housing Material Finish
Painted
Maximum Flow Rate
30 cfm
Minimum Flow Rate
2.53 cfm
Minimum Ambient Temperature
0 Degrees F
Maximum Operating Pressure
100 psi
Maximum Ambient Temperature
250 Degrees F
Motor Frame Material
Cast Iron
Shaft Orientation
Inline
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Air Motor, Output Power @ Maximum Speed 0.93 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 5.07 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.