Zoro Homepage

Air Motor, 1.7 HP, 78 cfm, 3000 rpm

  • Mfr # 22UX45

  • Zoro # G6209305


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
36 in-lb
Max. Air Flow
78 cfm
HP
1.7 hp
No Load RPM
3,000 RPM
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX45
Zoro #
G6209305
UPC #
190735606292
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Port Size
3/8 in NPT
Overall Length
6 5/8 in
Shaft Length
1 7/8 in
Overall Height
3 3/4 in
Overall Width
4 3/8 in
Outside Diameter
4 in
Shaft Diameter
5/8 in
Manufacturers Warranty Length
1 yr
Inlet Size
3/8 in
Keyway Depth
1/8 in
Keyway Width
1/8 in
Keyway Length
1 3/8 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
36 in-lb
Max. Air Flow
78 cfm
HP
1.7 hp
No Load RPM
3,000 RPM
Mounting
Face
Rotation
CW/CCW
Max. Air Pressure
100 psi
RPM @ Max. Torque
300 RPM
Includes
Muffler
Finish
Gray
Housing Material
Aluminum, Cast Iron
Operating Temp. Range
0 Degrees to 250 Degrees F
Mount Type
Face
Weight
6.84 lb
Nameplate Speed
300 RPM
Minimum Operating Pressure
1.4 bar
Minimum Flow Rate
5.28 cfm
No Load Speed
3,000 RPM
Maximum Ambient Temperature
250 Degrees F
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Keyway Type
Square
Maximum Torque
36 in-lb
Air Consumption
78 cfm
Shaft Material
Steel
Shaft Material Grade
40Cr
Motor Frame Material
Cast Iron
Mounting Orientation
Any Angle
Housing Material Finish
Painted
Air Inlet Center to Center Distance
2 1/2 in
Speed @ Maximum Torque
300 RPM
Output Power @ Maximum Speed
1.7 hp
Minimum Ambient Temperature
0 Degrees F
Inlet Gender
Female
Shaft Orientation
Inline
Maximum Flow Rate
78 cfm
Air Inlet Type
NPT
Number of Vanes
4
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 5/8 in, Shaft Length 1 7/8 in, Mount Type Face, Inlet Size 3/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 6.84 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.