Zoro Homepage

Air Motor, 1.7 HP, 78 cfm, 3000 rpm

  • Mfr # 22UX67

  • Zoro # G6191157


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
36 in-lb
HP
1.7 hp
Max. Air Flow
78 cfm
No Load RPM
3,000 RPM
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX67
Zoro #
G6191157
UPC #
190735606513
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Port Size
1/4 in NPT
Overall Length
6 5/8 in
Overall Width
4 3/4 in
Shaft Length
2 in
Overall Height
4 in
Outside Diameter
4 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/4 in
Shaft Diameter
5/8 in
Keyway Width
1/8 in
Keyway Depth
1/8 in
Keyway Length
1 1/4 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
36 in-lb
HP
1.7 hp
Max. Air Flow
78 cfm
No Load RPM
3,000 RPM
Mounting
Face
Rotation
CW/CCW
Finish
Gray
RPM @ Max. Torque
250 RPM
Max. Air Pressure
100 psi
Operating Temp. Range
0 Degrees to 250 Degrees F
Housing Material
Stainless Steel
Mount Type
Face
Includes
Muffler
Weight
11.03 lb
Mounting Orientation
Any Angle
Housing Material Finish
Painted
Output Power @ Maximum Speed
1.7 hp
Shaft Orientation
Inline
Air Consumption
78 cfm
Maximum Flow Rate
78 cfm
Shaft Material
Stainless Steel
Minimum Flow Rate
5.28 cfm
Air Inlet Type
NPT
Air Inlet Center to Center Distance
2 1/2 in
Inlet Gender
Female
Maximum Ambient Temperature
250 Degrees F
System of Measurement
Inch
No Load Speed
3,000 RPM
Speed @ Maximum Torque
250 RPM
Maximum Torque
36 in-lb
Motor Frame Material
Cast Iron
Keyway Type
Square
Nameplate Speed
300 RPM
Maximum Operating Pressure
100 psi
Minimum Ambient Temperature
0 Degrees F
Minimum Operating Pressure
1.4 bar
Shaft Material Grade
316L
Number of Vanes
4
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Stainless Steel, Shaft Material Grade 316L, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11.03 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.