Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Motor, 4 HP, 128 cfm, 3000 rpm

  • Mfr # 22UX49

  • Zoro # G6077303


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
84 in-lb
Max. Air Flow
128 cfm
HP
4 hp
No Load RPM
3,000 RPM
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX49
Zoro #
G6077303
UPC #
190735606339
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Port Size
1/2 in NPT
Overall Length
8 1/8 in
Shaft Length
2 in
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Outside Diameter
5 in
Keyway Depth
1/8 in
Manufacturers Warranty Length
1 yr
Keyway Length
1 3/8 in
Inlet Size
1/2 in
Shaft Diameter
5/8 in
Keyway Width
1/8 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
84 in-lb
Max. Air Flow
128 cfm
HP
4 hp
No Load RPM
3,000 RPM
Mounting
Flange
Rotation
CW/CCW
Operating Temp. Range
0 Degrees to 250 Degrees F
Max. Air Pressure
100 psi
Includes
Muffler
Finish
Gray
RPM @ Max. Torque
250 RPM
Housing Material
Aluminum, Cast Iron
Mount Type
Flange
Weight
15.44 lb
Maximum Flow Rate
128 cfm
Motor Frame Material
Cast Iron
Air Inlet Type
NPT
Output Power @ Maximum Speed
4 hp
Air Consumption
128 cfm
Shaft Orientation
Inline
Maximum Torque
84 in-lb
Shaft Material Grade
40Cr
Speed @ Maximum Torque
250 RPM
Mounting Orientation
Any Angle
Inlet Gender
Female
Nameplate Speed
300 RPM
Air Inlet Center to Center Distance
2 3/4 in
Keyway Type
Square
Minimum Operating Pressure
1.4 bar
Shaft Material
Steel
System of Measurement
Inch
No Load Speed
3,000 RPM
Maximum Operating Pressure
100 psi
Minimum Ambient Temperature
0 Degrees F
Maximum Ambient Temperature
250 Degrees F
Housing Material Finish
Painted
Minimum Flow Rate
12.66 cfm
Number of Vanes
8
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 128 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 15.44 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.