Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Motor, 9.5 HP, 280 cfm, 2000 rpm

  • Mfr # 22UX52

  • Zoro # G6069095


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
290 in-lb
HP
9.5 hp
Max. Air Flow
275 cfm
No Load RPM
2,000 RPM
Shaft Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX52
Zoro #
G6069095
UPC #
190735606360
Country of Origin
China

Dimensions

Shaft Dia.
1 1/8 in
Port Size
1-1/4 in NPT
Overall Length
14 1/8 in
Overall Width
8 in
Shaft Length
2 1/2 in
Overall Height
7 1/4 in
Outside Diameter
7 1/4 in
Inlet Size
1 1/4 in
Keyway Length
2 in
Manufacturers Warranty Length
1 yr
Keyway Width
1/4 in
Keyway Depth
1/4 in
Shaft Diameter
1 1/8 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
290 in-lb
HP
9.5 hp
Max. Air Flow
275 cfm
No Load RPM
2,000 RPM
Mounting
Face and Foot
Rotation
CW/CCW
RPM @ Max. Torque
500 RPM
Housing Material
Cast Iron
Finish
Gray
Max. Air Pressure
100 psi
Operating Temp. Range
0 Degrees to 250 Degrees F
Mount Type
Face, Foot
Includes
Muffler
Weight
69.9 lb
Output Power @ Maximum Speed
9.5 hp
Shaft Material Grade
40Cr
Air Consumption
275 cfm
Mounting Orientation
Any Angle
Maximum Torque
290 in-lb
Inlet Gender
Female
Air Inlet Type
NPT
Minimum Ambient Temperature
0 Degrees F
Air Inlet Center to Center Distance
4 1/4 in
Motor Frame Material
Cast Iron
Maximum Flow Rate
275 cfm
Maximum Operating Pressure
100 psi
Shaft Material
Steel
Maximum Ambient Temperature
250 Degrees F
Minimum Flow Rate
33.76 cfm
Nameplate Speed
300 RPM
Housing Material Finish
Painted
No Load Speed
2,000 RPM
System of Measurement
Inch
Keyway Type
Square
Shaft Orientation
Inline
Minimum Operating Pressure
1.4 bar
Speed @ Maximum Torque
500 RPM
Number of Vanes
6
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 9.5 hp, Maximum Torque 290 in-lb, No Load Speed 2,000 RPM, Maximum Flow Rate 275 cfm, Shaft Diameter 1 1/8 in, Shaft Length 2 1/2 in, Mount Type Face, Foot, Inlet Size 1 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/4 in, Weight 69.9 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.