Shop SPEEDAIRE
See all product information
Create Account
Air Nail Gun, 1/4 in, Aluminum
- Mfr # 3EVR3
- Zoro # G3407607
product price:Â
$
75.99
/ea
Key Features
Air Inlet
1/4 in Male
Features
Light Weight, Compact and Ergonomic
Includes
Safety Glasses, Air Tool Oil and Hex Key
Tool Weight
1.1 lb
For Use With
Bulk Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3EVR3
- Zoro #
- G3407607
- UPC #
- 190735620878
- Country of Origin
- Taiwan, Province of China
- Item
- Air Nail Gun
- Air Inlet
- 1/4 in Male
- Features
- Light Weight, Compact and Ergonomic
- Includes
- Safety Glasses, Air Tool Oil and Hex Key
- Tool Weight
- 1.1 lb
- For Use With
- Bulk Nails
- Housing Material
- Aluminum
- CFM per Shot
- 0.129
- Fastener Range
- 2" to 3-1/2"
- Style
- Straight
- Color
- Green
- Tip
- No-Mar
- Exhaust
- Rear
- Max. Pressure
- 120 psi
- Required Pressure
- 70 psi to 100 psi
Dimensions
- Shank Dia.
- 0.080" to 0.160"
- Length
- 2-45/64"
- Width
- 2-13/64"
- Height
- 3-57/64"
- Air Inlet Connection Size
- 1/4 in
- Fits Chest Size
- Light Weight, Compact and Ergonomic
Description
Air Nail Gun, Air Inlet 1/4 in Male, Tip No-Mar, Nail Gun Type Palm, Housing Material Aluminum, Tool Weight 1.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.